- 2-Bolt Pillow Block
- Ball Bearing
- 1" Shaft
- 1 7/16" Base to Center
- 4" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| Bearing Type | Ball Bearing |
| Bearing Insert | UG216NL |
| Bolt Hole Length | 11/16 in |
| Bolt Holes | 2 |
| Center of Bearing to End of Cover | 1 9/32 in |
| Housing Width | 1 5/8 in |
| End Type | Open End |
| Housing Height | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Size Code | 205 |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 200 °F |
| Overall Width | 1 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4 in |
| Bolt Hole Spacing - Width | N/A |
| Length Through Bore | 1.35938 in |
| Series | 200 |
| Base Width | 1 5/8 in |
| Seal Type | Clearance Seals |
| Base Length | 5 3/8 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| RPM [Max] | 9600 rpm |
| Base Height | 9/16 in |
| Shaft Dia. | 1 in |
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Bolt Size | 3/8 in |
| Weight | 1.995 LB |
| EAN or UPC | 662327120757 |

