- 2-Bolt Pillow Block
- Ball Bearing
- 11/16" Shaft
- 1 3/16" Base to Center
- 3 1/2" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
| RPM [Max] | 9000 rpm |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Holes | 2 |
| Bearing Insert | UG211NL |
| Inch/Metric | Inch |
| Center of Bearing to Front of Inner Ring | 41/64 in |
| Overall Width | 1 1/2 in |
| Housing Height | 2 11/32 in |
| Size Code | 203 |
| Base Length | 4 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Series | 200 |
| Center of Bearing to End of Cover | 1 13/64 in |
| Length Through Bore | 1.09375 in |
| Shaft Dia. | 0.6875 in |
| Base Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Width | N/A |
| Bolt Hole Length | 3/4 in |
| Bolt Size | 3/8 in |
| Housing Width | 1 1/2 in |
| Bolt Hole Spacing | 3 1/2 in |
| Bearing Design | Non-Expansion |
| Base Height | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Weight | 1.256 LB |
| EAN or UPC | 662327120665 |

