- Pillow Block
| Series | 200 |
| Bearing Type | Ball Bearing |
| Center of Bearing to End of Cover | 36.9 mm |
| Shaft Dia. | 30 mm |
| Locking Device | Setscrew Locking |
| Housing Height | 82.6 mm |
| Handle / Housing Material | Cast Iron |
| Base Width | 41.28 mm |
| Base Height | 17.5 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 23.8 mm |
| Bolt Size | 12 mm |
| Duty | Intermediate-Duty |
| Length Through Bore | 34.14 mm |
| Base Length | 160.3 mm |
| Bolt Hole Spacing | 117.5 mm |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Seal Type | Flingers Only - Free Running |
| Center of Bearing to Front of Inner Ring | 24.2 mm |
| Dynamic Load Rating | 4390 lbf |
| Temperature Range [Max] | 225 °F |
| Weight | 0.0 LB |

