- Pillow Block
| Locking Device | Setscrew Locking |
| Shaft Dia. | 25 mm |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Lubrication | Food Grade Grease |
| Duty | Intermediate-Duty |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Weight | 0.0 LB |

