- Pillow Block
| Bolt Hole Length | 19 mm |
| Bolt Size | 10 mm |
| Base Length | 136.5 mm |
| Dynamic Load Rating | 3150 lbf |
| Base Height | 14.3 mm |
| Grease Fitting Size | 1/4-28 |
| Length Through Bore | 29.77 mm |
| Bearing Type | Ball Bearing |
| Base Width | 36.52 mm |
| Housing Height | 73 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 25 mm |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Seal Type | Single Lip Contact Seals |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Front of Inner Ring | 20.2 mm |
| Bolt Hole Spacing | 101.6 mm |
| Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Handle / Housing Material | Cast Iron |
| Center of Bearing to End of Cover | 32.5 mm |
| Weight | 1.7 LB |
| EAN or UPC | 662864714365 |

