- Pillow Block
| Bolt Hole Spacing | 6 15/16 in |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 8 7/8 in |
| Flange Type | 2-Bolt Flange |
| Series | 200 |
| Bearing Design | Non-Expansion |
| Base Width | 2 5/16 in |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Length | 1 7/32 in |
| Housing Height | 4 31/32 in |
| Length Through Bore | 1.8125 in |
| Base Height | 1 in |
| Shaft Dia. | 2.25 in |
| Locking Device | Setscrew Locking |
| Duty | Intermediate-Duty |
| Dynamic Load Rating | 9800 lbf |
| Center of Bearing to End of Cover | 2 1/64 in |
| Weight | 7.47 LB |
| EAN or UPC | 662864714129 |

