- Pillow Block
| Lubrication | High Temperature Grease |
| Duty | Intermediate-Duty |
| Shaft Dia. | 2 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Seal Type | Viton Single Lip Contact seals |
| Series | 200 |
| Weight | 5.85 LB |
| EAN or UPC | 662864714488 |

