- 2-Bolt Pillow Block
- Ball Bearing
- 2 15/16" Shaft
- 3 1/2" Base to Center
- Cast Iron
features
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 15/16 in |
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Housing Width | 2 7/8 in |
| Bolt Hole Spacing - Width | N/A |
| Bolt Holes | 2 |
| End Type | Open End |
| Base Height | 1 7/32 in |
| Center of Bearing to Front of Inner Ring | 1 15/32 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 2 in |
| Bolt Size | 7/8 in |
| Overall Width | 2 7/8 in |
| Inch/Metric | Inch |
| Housing Height | 6 21/32 in |
| Lubrication | Relubricatable |
| Base Length | 12 in |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Length Through Bore | 2 17/64 in |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 8 1/8 in |
| Base Width | 2 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | SG247ELPA |
| Housing Construction | 1 Piece |
| Size Code | 215 |
| Weight | 16.73 LB |
| EAN or UPC | 662864714136 |

