- Pillow Block
| Bearing Design | Non-Expansion |
| Series | 200 |
| Shaft Dia. | 2.4375 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Flingers Only - Free Running |
| Handle / Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Weight | 12.8 LB |
| EAN or UPC | 662864714105 |

