- 2-Bolt Pillow Block
- Ball Bearing
- 1 11/16" Shaft
- 2 1/8" Base to Center
- 5 5/8" Bolt Centers
features
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
| Mounted Unit Duty | Intermediate-Duty |
| Inch/Metric | Inch |
| Bolt Hole Length | 7/8 in |
| Housing Material | Cast Iron |
| Overall Width | 2 in |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to End of Cover | 1 21/32 in |
| Housing Height | 4 5/16 in |
| Bearing Insert | SG227EL |
| Length Through Bore | 1.76563 in |
| Lubrication | Relubricatable |
| Base Height | 13/16 in |
| Locking Device | Setscrew Locking Collar |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Base Length | 7 1/4 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Size Code | 209 |
| Bolt Hole Spacing | 5 5/8 in |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.6875 in |
| Bolt Size | 1/2 in |
| Base Width | 2 in |
| Housing Width | 2 in |
| Bolt Hole Spacing - Width | N/A |
| Center of Bearing to Front of Inner Ring | 1 15/64 in |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 4000 rpm |
| Weight | 5.355 LB |
| EAN or UPC | 662327120504 |

