- Pillow Block
| Bolt Hole Length | 15/16 in |
| Base Length | 7 1/16 in |
| Bolt Hole Spacing | 5 3/8 in |
| Length Through Bore | 1.65625 in |
| Center of Bearing to End of Cover | 1 47/64 in |
| Center of Bearing to Front of Inner Ring | 1 11/64 in |
| Shaft Dia. | 1.5 in |
| Housing Height | 4 in |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Flingers Only - Free Running |
| Base Width | 1 7/8 in |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7330 lbf |
| Bolt Size | 1/2 in |
| Base Height | 13/16 in |
| Duty | Intermediate-Duty |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Weight | 4.5 LB |
| EAN or UPC | 662864711258 |

