- Pillow Block
| Series | 200 |
| Locking Device | Setscrew Locking |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.5 in |
| Bearing Type | Ball Bearing |
| Duty | Intermediate-Duty |
| Flange Type | 2-Bolt Flange |
| Weight | 4.5 LB |
| EAN or UPC | 793699717365 |

