
- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/2" Shaft
- 2" Base to Center
- 5 3/8" Bolt Centers
features
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
Inch/Metric | Inch |
End Type | Open End |
Pillow Block Type | Thru-Bolt |
Center of Bearing to Front of Inner Ring | 1 11/64 in |
Center of Bearing to End of Cover | 1 41/64 in |
Bearing Type | Ball Bearing |
Bolt Size | 1/2 in |
Bearing Insert | SG224EL |
Housing Material | Cast Iron |
Temperature Range [Max] | 200 °F |
Base Height | 13/16 in |
Seal Type | Contact Seals |
Bolt Hole Spacing | 5 3/8 in |
Length Through Bore | 1.65625 in |
RPM [Max] | 4500 rpm |
Shaft Dia. | 1.5 in |
Mounted Unit Duty | Intermediate-Duty |
Base Width | 1 7/8 in |
Bearing Design | Non-Expansion |
Housing Width | 1 7/8 in |
Bolt Holes | 2 |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Series | 200 |
Base Length | 7 1/16 in |
Housing Construction | 1 Piece |
Overall Width | 1 7/8 in |
Bolt Hole Spacing - Width | N/A |
Size Code | 208 |
Bolt Hole Length | 15/16 in |
Housing Height | 4 in |
Weight | 4.45 LB |
EAN or UPC | 662327401283 |
