- Pillow Block
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Duty | Intermediate-Duty |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication | High Temperature Grease |
| Series | 200 |
| Shaft Dia. | 1.5 in |
| Seal Type | Viton Single Lip Contact seals |
| Weight | 0.0 LB |

