- Pillow Block
| Bearing Type | Ball Bearing |
| Base Width | 1 3/4 in |
| Center of Bearing to End of Cover | 1 41/64 in |
| Dynamic Load Rating | 5810 lbf |
| Locking Device | Setscrew Locking |
| Duty | Intermediate-Duty |
| Bolt Hole Spacing | 4 15/16 in |
| Shaft Dia. | 1.4375 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 7/8 in |
| Base Height | 13/16 in |
| Series | 200 |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Temperature Range [Max] | 225 °F |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Base Length | 6 3/8 in |
| Seal Type | Flingers Only - Free Running |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 3 11/16 in |
| Length Through Bore | 1.5625 in |
| Bolt Size | 1/2 in |
| Weight | 3.3 LB |
| EAN or UPC | 662864846592 |

