- Pillow Block
| Base Width | 1 21/64 in |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 3/8 in |
| Center of Bearing to End of Cover | 1 3/8 in |
| Bearing Design | Non-Expansion |
| Base Height | 9/16 in |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 3150 lbf |
| Length Through Bore | 1.17188 in |
| Bolt Hole Length | 3/4 in |
| Duty | Intermediate-Duty |
| Housing Height | 2 7/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 4 in |
| Series | 200 |
| Shaft Dia. | 1 in |
| Seal Type | Flingers Only - Free Running |
| Grease Fitting Size | 1/4-28 |
| Base Length | 5 3/8 in |
| Weight | 1.7 LB |
| EAN or UPC | 662864713986 |

