
- 2-Bolt Pillow Block
- Ball Bearing
- 3/4" Shaft
- 1 5/16" Base to Center
- 3 7/8" Bolt Centers
features
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
Series | 200 |
Housing Height | 2 19/32 in |
RPM [Max] | 7,500 rpm |
Bolt Size | 3/8 in |
Lubrication | Relubricatable |
Bolt Hole Spacing Range [Max] | 4 3/16 in |
Pillow Block Type | Thru-Bolt |
Center of Bearing to End of Cover | 1 19/64 in |
Shaft Dia. | 3/4 in |
Bolt Holes | 2 |
Center of Bearing to Front of Inner Ring | 3/4 in |
Mounted Unit Duty | Intermediate-Duty |
End Type | Open End |
Housing Width | 1 7/16 in |
Bearing Design | Non-Expansion |
Temperature Range [Max] | 200 °F |
Bearing Insert | SG212ELPA |
Locking Device | Setscrew Locking Collar |
Base Width | 1 7/16 in |
Housing Material | Cast Iron |
Housing Construction | 1 Piece |
Base Height | 1/2 in |
Bolt Hole Spacing Range [Min] | 3 3/8 in |
Inch/Metric | Inch |
Base Length | 5 1/8 in |
Seal Type | Contact Seals |
Overall Width | 1 7/16 in |
Size Code | 204 |
Bearing Type | Ball Bearing |
Center Line to Base Dimension [Min] | 1 5/16 in |
Bolt Hole Spacing - Width | N/A |
Bolt Hole Length | 13/16 in |
Length Through Bore | 1 1/8 in |
Weight | 2.824 LB |
EAN or UPC | 662327120399 |
