- 2-Bolt Pillow Block
- Ball Bearing
- 11/16" Shaft
- 1 3/16" Base to Center
- Cast Iron
features
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
- Corrosion-resistant powder coating
| Bearing Insert | SG211ELPA |
| Base Width | 1 5/16 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Intermediate-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Housing Height | 2 11/32 in |
| Length Through Bore | 63/64 in |
| Inch/Metric | Inch |
| Base Height | 1/2 in |
| Base Length | 4 5/8 in |
| Shaft Dia. | 11/16 in |
| Size Code | 203 |
| Bolt Hole Length | 1 in |
| End Type | Open End |
| Center Line to Base Dimension [Min] | 1 3/16 in |
| Bolt Hole Spacing Range [Min] | 3 1/8 in |
| Center of Bearing to Front of Inner Ring | 41/64 in |
| Bolt Size | 3/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 5/16 in |
| Housing Width | 1 5/16 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bolt Hole Spacing - Width | N/A |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Weight | 1.01 LB |
| EAN or UPC | 662864711203 |

