- Pillow Block
| Base Width | 2 3/8 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 2.23438 in |
| Bolt Hole Spacing | 6 3/4 in |
| Center of Bearing to End of Cover | 2 1/32 in |
| Overall Width | 3 29/32 in |
| Housing Height | 5 in |
| Bolt Size | 5/8 in |
| Shaft Dia. | 2.25 in |
| Base Length | 9 1/16 in |
| Dynamic Load Rating | 9800 lbf |
| Base Height | 1 in |
| Duty | Standard-Duty |
| Locking Device | Centrik-Lok CL Locking Collar |
| Center of Bearing to Front of Inner Ring | 1 13/32 in |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Single Lip Contact Seals |
| Series | 200 |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 1 5/16 in |
| Bearing Design | Non-Expansion |
| Weight | 7.8 LB |
| EAN or UPC | 662864295420 |

