- Pillow Block
| Seal Type | Single Lip Contact Seals |
| Duty | Standard-Duty |
| Base Width | 2 5/16 in |
| Base Height | 1 in |
| Shaft Dia. | 2.125 in |
| Bolt Hole Spacing | 6 3/4 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 1 7/32 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Series | 200 |
| Housing Height | 5 in |
| Static Load Rating [Max] | 6570 lbf |
| Length Through Bore | 2.25 in |
| Size Code | 211 |
| Overall Width | 4 5/64 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 9800 lbf |
| Bolt Size | 5/8 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Center of Bearing to Front of Inner Ring | 1 13/32 in |
| Weight | 7.8 LB |
| EAN or UPC | 662864902564 |

