- Pillow Block
| Bearing Type | Ball Bearing |
| Base Height | 13/16 in |
| Center of Bearing to End of Cover | 1 27/32 in |
| Bolt Hole Length | 1 in |
| Center of Bearing to Front of Inner Ring | 1 13/64 in |
| Base Length | 7 1/4 in |
| Series | 200 |
| Length Through Bore | 1.95313 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 11/16 in |
| Bolt Size | 1/2 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | Centrik-Lok CL Locking Collar |
| Temperature Range [Max] | 225 °F |
| Overall Width | 3 17/64 in |
| Flange Type | 2-Bolt Flange |
| Housing Height | 4 5/16 in |
| Shaft Dia. | 1.75 in |
| Grease Fitting Size | 1/8 in NPT |
| Base Width | 2 in |
| Duty | Standard-Duty |
| Weight | 5.3 LB |
| EAN or UPC | 662864293822 |

