- Pillow Block
| Temperature Range [Max] | 225 °F |
| Locking Device | Centrik-Lok CL Locking Collar |
| Series | 200 |
| Bolt Hole Length | 15/16 in |
| Length Through Bore | 1.9375 in |
| Duty | Standard-Duty |
| Shaft Dia. | 1.5 in |
| Seal Type | Single Lip Contact Seals |
| Base Width | 1 7/8 in |
| Base Height | 13/16 in |
| Base Length | 7 1/16 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 1 7/32 in |
| Bolt Size | 1/2 in |
| Overall Width | 3 3/64 in |
| Bolt Hole Spacing | 5 3/8 in |
| Handle / Housing Material | Cast Iron |
| Center of Bearing to End of Cover | 1 13/16 in |
| Flange Type | 2-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 4 in |
| Weight | 4.7 LB |
| EAN or UPC | 662864293167 |

