- Pillow Block
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Seal Type | Flingers Only - Free Running |
| Series | 200 |
| Shaft Dia. | 1.4375 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 3.75 LB |
| EAN or UPC | 662864875165 |

