- Pillow Block
| Dynamic Load Rating | 5810 lbf |
| Temperature Range [Max] | 400 °F |
| Housing Height | 3 11/16 in |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Length | 7/8 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 4 15/16 in |
| Overall Width | 3 3/64 in |
| Base Height | 13/16 in |
| Bearing Design | Non-Expansion |
| Size Code | 207 |
| Duty | Standard-Duty |
| Seal Type | Viton Single Lip Contact seals |
| Series | 200 |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Centrik-Lok CL Locking Collar |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Ball Bearing |
| Base Width | 1 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 1.76563 in |
| Static Load Rating [Max] | 3440 lbf |
| Weight | 3.59 LB |
| EAN or UPC | 662864913362 |

