- Protected Screw Take-Up Type
- 1 15/16 in Shaft Diameter
- 12 in Travel
- Ball Bearing Type
- Standard Duty
features
- Welded channel frame
- Protected screw
- Cast iron bearing housing
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Type | Ball Bearing |
| Base Length | 3 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.9375 in |
| End Closure | None |
| Bolt Size | 5/8 in |
| Base Width | 3 1/4 in |
| Travel | 12 in |
| Locking Device | Spring Locking Collar |
| Take-Up Types | Protected Screw |
| Base Height | 5/16 in |
| Weight | 16.5 LB |
| EAN or UPC | 662327109110 |

