- Cylindrical Roller Bearing
- 45 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Bore Dia. [Max] | 45.0000 mm |
| Bore Range [Max] | 200 mm |
| I.D. | 45 mm |
| Bore Dia. [Min] | 9.0000 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| Weight | 2.318 LB |
| EAN or UPC | 793699305951 |

