- Cylindrical Roller Bearing
- 35 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| O.D. | 80 mm |
| Radial Internal Clearance | Normal |
| Bore Dia. [Min] | 7.0000 mm |
| Bore Range [Max] | 200 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 35 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| End Type | Open End |
| Cage Material | Cageless |
| Bore Dia. [Max] | 35.0000 mm |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.27 LB |
| EAN or UPC | 662327056582 |

