- Cylindrical Roller Bearing
- 30 mm Inside Diameter
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Dia. [Max] | 30.0000 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Intermediate Width |
| I.D. | 30 mm |
| Bore Dia. [Min] | 6.0000 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring | One Ribbed Outer Ring OD |
| Weight | 1.092 LB |
| EAN or UPC | 662327750039 |

