- Cylindrical Roller Bearing
- 130 mm Inside Diameter
| I.D. | 130 mm |
| Bore Dia. [Min] | 26.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| Bore Dia. [Max] | 130.0000 mm |
| Weight | 4.034 LB |
| EAN or UPC | 662327059408 |

