
- Cylindrical Roller Bearing
- 35 mm Inside Diameter
Series | Narrow Width |
I.D. | 35 mm |
Bore Range [Min] | 25 mm |
Capacity | High Capacity |
Bore Range [Max] | 200 mm |
Bearing Design | Removable Inner Ring - Straight |
Bore Dia. [Max] | 35.0000 mm |
Bore Dia. [Min] | 7.0000 mm |
Outer Ring | One Ribbed Outer Ring OD |
Inner Ring | Two Ribbed Inner Ring ID |
Weight | 1.134 LB |
EAN or UPC | 662327654481 |
