- Cylindrical Roller Bearing
- 35 mm Inside Diameter
| Capacity | High Capacity |
| Bore Dia. [Max] | 35.0000 mm |
| Series | Narrow Width |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 7.0000 mm |
| Outer Ring | Two Ribbed Outer Ring Snap Ring Groove in Outer Ring OD |
| I.D. | 35 mm |
| Weight | 1.118 LB |
| EAN or UPC | 662327656584 |

