- Cylindrical Roller Bearing
- 85 mm Inside Diameter
| Inner Ring | Two Ribbed Inner Ring ID |
| Series | Wide Width |
| Retainer Material | Formed Steel |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 85.0000 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 17.0000 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring | One Ribbed Outer Ring OD |
| I.D. | 85 mm |
| Weight | 18.9 LB |
| EAN or UPC | 793699567564 |

