- Cylindrical Roller Bearing
- 75 mm Inside Diameter
| Bearing Design | Removable Inner Ring - Straight |
| Bore Range [Max] | 200 mm |
| I.D. | 75 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Dia. [Min] | 15.0000 mm |
| Series | Wide Width |
| Outer Ring | One Ribbed Outer Ring OD |
| Bore Dia. [Max] | 75.0000 mm |
| Weight | 15.3 LB |
| EAN or UPC | 793699400359 |

