- Non-Separable
- 85 mm ID x 150 mm OD x 1 15/16" Wide
- Steel Cage
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Capacity | Standard Capacity |
| Bearing Design | Non-Separable |
| Shaft Fillet Radius [Max] | 1/8 in |
| Radial Internal Clearance | Normal |
| I.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Precision Ground | Yes |
| Housing Fillet Radius [Max] | 0.08 in |
| Cage Material | Steel |
| Outer Ring Inner Diameter | 5.2841 in |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| End Type | Open End |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Roller Track Diameter | 4.016 in |
| O.D. | 150 mm |
| Weight | 8.27 LB |

