- Non-Separable
- 85 mm ID x 150 mm OD x 1 15/16" Wide
- Cageless (Full Complement)
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Outer Ring Inner Diameter | 5.2841 in |
| End Type | Open End |
| Cage Material | Cageless |
| Precision Ground | Yes |
| O.D. | 150 mm |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Bore Type | Round Bore, Metric Type |
| Capacity | Maximum Capacity |
| No. of Rows | 1 |
| I.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 1/8 in |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Roller Track Diameter | 4.016 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Design | Non-Separable |
| Weight | 7.96 LB |
| EAN or UPC | 662327059255 |

