- Cylindrical Roller Bearing
- 60 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 60.0000 mm |
| Series | Wide Width |
| Bore Dia. [Min] | 12.0000 mm |
| Bore Range [Max] | 200 mm |
| Retainer Material | Segmented Steel |
| Bore Range [Min] | 25 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| I.D. | 60 mm |
| Weight | 2.084 LB |
| EAN or UPC | 793699705386 |

