- Cylindrical Roller Bearing
- 30 mm Inside Diameter
| Bearing Design | Inner Ring & Roller Assembly |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 30.0000 mm |
| Capacity | Standard Capacity |
| Bore Dia. [Min] | 6.0000 mm |
| Series | Wide Width |
| Bore Range [Max] | 200 mm |
| Retainer Material | Segmented Steel |
| Inner Ring | Two Ribbed Inner Ring ID |
| I.D. | 30 mm |
| Weight | 0.456 LB |
| EAN or UPC | 662327461379 |

