
- Cylindrical Roller Bearing
- 30 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
I.D. | 30 mm |
Retainer Material | Segmented Steel |
Bore Range [Max] | 200 mm |
Bearing Design | Inner Ring & Roller Assembly |
Bore Dia. [Min] | 6.0000 mm |
Bore Range [Min] | 25 mm |
Bore Dia. [Max] | 30.0000 mm |
Capacity | Standard Capacity |
Inner Ring | Two Ribbed Inner Ring ID |
Series | Wide Width |
Weight | 0.454 LB |
EAN or UPC | 662327058913 |
