- Cylindrical Roller Bearing
- 25 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 25.0000 mm |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 5.0000 mm |
| I.D. | 25 mm |
| Series | Wide Width |
| Weight | 0.46 LB |
| EAN or UPC | 662327058845 |

