- Cylindrical Roller Bearing
- 110 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Retainer Material | Segmented Steel |
| Bore Dia. [Min] | 22.0000 mm |
| I.D. | 110 mm |
| Series | Narrow Width |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring | Oversize in Outer Ring Blind Dowel Hole In Outer Ring OD |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 110.0000 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Range [Max] | 200 mm |
| Weight | 2.168 LB |
| EAN or UPC | 662327058739 |

