- Cylindrical Roller Bearing
- 105 mm Inside Diameter
features
- Double rib inner ring
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Retainer Material | Segmented Steel |
| Bore Dia. [Min] | 21.0000 mm |
| Bore Dia. [Max] | 105.0000 mm |
| I.D. | 105 mm |
| Outer Ring | Oversize in Outer Ring Blind Dowel Hole In Outer Ring OD |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Weight | 2.081 LB |
| EAN or UPC | 662327058715 |

