- Cylindrical Roller Bearing
- 105 mm Inside Diameter
| I.D. | 105 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 105.0000 mm |
| Bore Dia. [Min] | 21.0000 mm |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Series | Narrow Width |
| Outer Ring | Oversize in Outer Ring Blind Dowel Hole In Outer Ring OD |
| Inner Ring | Two Ribbed Inner Ring ID |
| Weight | 2.02 LB |
| EAN or UPC | 662327024017 |

