
- Cylindrical Roller Bearing
- 85 mm Inside Diameter
Bearing Design | Removable Inner Ring - Straight |
I.D. | 85 mm |
Bore Range [Min] | 25 mm |
Bore Range [Max] | 200 mm |
Inner Ring | Two Ribbed Inner Ring ID |
Bore Dia. [Max] | 85.0000 mm |
Retainer Material | Formed Steel |
Outer Ring | Two Retaining Rings in Outer Ring OD |
Bore Dia. [Min] | 17.0000 mm |
Series | Narrow Width |
Weight | 7.981 LB |
EAN or UPC | 698210110215 |
