- 50 mm ID x 110 mm OD x 27 mm Wide
- C0 - Normal Clearance
- Steel Cage
- Removable Outer Ring - Straight
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Bearing Design | Removable Outer Ring – Straight |
| O.D. | 110 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.080 in |
| Inner Ring Roller Track Diameter | 2.5648 in |
| No. of Rows | 1 |
| Outer Ring Inner Diameter | 3.7201 in |
| Bore Type | Round Bore, Metric Type |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance | Normal |
| I.D. | 50 mm |
| Cage Material | Steel |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Weight | 2.65 LB |

