
- Cylindrical Roller Bearing
- 40 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
Shaft Fillet Radius [Max] | 0.060 in |
Bearing Design | Removable Inner Ring - Straight |
No. of Rows | 1 |
Inner Ring | Two Ribbed Inner Ring ID |
Radial Internal Clearance | Normal |
Tolerance | Iso Class 0 (RBEC 1) |
Precision Ground | Yes |
Radial Internal Clearance Specification | Normal Clearance |
I.D. | 40 mm |
End Type | Open End |
Housing Fillet Radius [Max] | 0.06 in |
Outer Ring Inner Diameter | 3.0576 in |
Series | Narrow Width |
Inner Ring Roller Track Diameter | 2.059 in |
Bore Type | Round Bore, Metric Type |
Retainer Material | Formed Steel |
Oil Hole | w/o Oil Hole |
Outer Ring | Two Retaining Rings in Outer Ring OD |
Enclosure | Open |
Origin | Cylindrical Radial |
Bore Range [Min] | 25 mm |
Bore Range [Max] | 200 mm |
Capacity | Standard Capacity |
Bore Dia. [Max] | 40.0000 mm |
Cage Material | Steel |
O.D. | 90 mm |
Bore Dia. [Min] | 8.0000 mm |
Weight | 1.546 LB |
EAN or UPC | 662327057916 |
