- Cylindrical Roller Bearing
- 30 mm Inside Diameter
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 30.0000 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 6.0000 mm |
| I.D. | 30 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Weight | 0.837 LB |
| EAN or UPC | 698210045081 |

