- Cylindrical Roller Bearing
- 25 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| I.D. | 25 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 5.0000 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Series | Narrow Width |
| Bore Dia. [Max] | 25.0000 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Weight | 0.68 LB |
| EAN or UPC | 662327057619 |

