- Cylindrical Roller Bearing
- 140 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Series | Narrow Width |
| I.D. | 140 mm |
| Bore Dia. [Min] | 28.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 140.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Weight | 18.92 LB |
| EAN or UPC | 662327057596 |

