- Cylindrical Roller Bearing
- 105 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Inner Ring | Two Ribbed Inner Ring ID |
| O.D. | 190 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Roller Track Diameter | 4.9811 in |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring Inner Diameter | 6.6363 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bore Dia. [Min] | 21.0000 mm |
| Outer Ring | One Ribbed Outer Ring OD |
| Bore Range [Max] | 200 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Fillet Radius [Max] | 0.156 in |
| No. of Rows | 1 |
| I.D. | 105 mm |
| Enclosure | Open |
| Cage Material | Cageless |
| Bore Type | Round Bore, Metric Type |
| Bore Range [Min] | 25 mm |
| Precision Ground | Yes |
| Series | Narrow Width |
| Bore Dia. [Max] | 105.0000 mm |
| Weight | 9.792 LB |
| EAN or UPC | 662327057534 |

