- Cylindrical Roller Bearing
- 85 mm Inside Diameter
| Bore Dia. [Max] | 85.0000 mm |
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 17.0000 mm |
| I.D. | 85 mm |
| Bore Range [Max] | 200 mm |
| Weight | 4.692 LB |
| EAN or UPC | 662327687557 |

